References
Festo:HPV-14-40-A
Rubix:109A5394
Manufacturer :529352
EAN:4052568163945

Documents
Product details : FESTO 529352 FEED SEPARATOR HPV-14-40-A
Feed separator HPV-14-40-A Integrated SME-8-.../ SMT-8-... sensors. Optimised, accurate adaptation option with ZBH centring sleeves. Stroke=40 mm, Piston diameter=14 mm, Max. replacement accuracy=0,3 mm, Max. stem backlash Sx=0,05 mm, Max. stem backlash Sz=0,03 mm
Technical specifications
Attributes
| Logistic Weight | 502,12 g |
|---|---|
| Type | hpv feed separator |
Show UNSPSC/ECL@SS
£ 834.10 excl. VAT
/ Each
£ 1,000.92 incl. VAT
- Delivery usually within ( 2 ) days