References
Festo:EAMM-U-86-D50-80P-102-S1
Rubix:391A0408
Manufacturer :2803073
EAN:4052568266677
Documents
Product details : FESTO 2803073 PARALLEL KIT
Parallel kit EAMM-U-86-D50-80P-102-S1 Size=86, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel kit EAMM-U-86-D50-80P-102-S1 suitable for electric drives. Size=86, Mounting position=any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Type | parallel kit eamm |
|---|
Show UNSPSC/ECL@SS
£ 795.33 excl. VAT
/ Each
£ 954.40 incl. VAT
- Delivery usually within ( 6 ) days