FESTO 548083 ROTARY INDEXING TABLE DHTG-90-4-A
DHTG Rotary indexing table
See technical informationSee documentsReferences
Festo:DHTG-90-4-A
Rubix:108A6983
Manufacturer :548083
EAN:4052568189716
Documents
Product details : FESTO 548083 ROTARY INDEXING TABLE DHTG-90-4-A
rotary indexing table DHTG-90-4-A For Position sensing. Size=90, Parallelity poppet valve=<= 0,04 mm, Axial ecc poppet valve=<= 0,02 mm, Concentricity poppet valve=<= 0,02 mm, Repetition accuracy of the swivel angle=<= 0,03 deg
Technical specifications
Attributes
| Type | round table |
|---|
Show UNSPSC/ECL@SS
£ 2,756.14 excl. VAT
/ Each
£ 3,307.37 incl. VAT
- Delivery usually within ( 2 ) days