References
SMC:MSUB1-90S
Rubix:109A7426
Manufacturer :MSUB1-90S
EAN:3618036365443
Documents
Product details : SMC MSUB1-90S ROTARY TABLE
The series MSUB compact rotary table is perfect for end-of-arm tooling applications. It incorporates load bearings and a mounting face with a vane style rotary actuator. Rotation indicators on the side of the table facilitate easy rotating range adjustments.
•Rotary table/vane style
•Size 1, 3, 7, 20
•Single vane & double vane
•90° & 180° available
•Auto switch capable
Magnet: None
Body Size: 1
Rotation Angle: 90 (Rotation Angle 90)
Vane Type: S (Single)
Port: Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Size 1, 3, 7, 20
•Single vane & double vane
•90° & 180° available
•Auto switch capable
Magnet: None
Body Size: 1
Rotation Angle: 90 (Rotation Angle 90)
Vane Type: S (Single)
Port: Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | rotary table cylinder |
|---|
Show UNSPSC/ECL@SS
£ 373.65 excl. VAT
/ Each
£ 448.38 incl. VAT
- Delivery usually within ( 19 ) days
