FESTO 555448 ROTARY INDEXING TABLE DHTG-65-3-A
DHTG Rotary indexing table
See technical informationSee documentsReferences
Festo:DHTG-65-3-A
Rubix:108A6988
Manufacturer :555448
EAN:4052568199494
Documents
Product details : FESTO 555448 ROTARY INDEXING TABLE DHTG-65-3-A
rotary indexing table DHTG-65-3-A For Position sensing. Size=65, Parallelity poppet valve=<= 0,04 mm, Axial ecc poppet valve=<= 0,02 mm, Concentricity poppet valve=<= 0,02 mm, Repetition accuracy of the swivel angle=<= 0,03 deg
Technical specifications
Attributes
| Type | round table |
|---|
Show UNSPSC/ECL@SS
£ 2,157.42 excl. VAT
/ Each
£ 2,588.90 incl. VAT
- Delivery usually within ( 11 ) days