References
SMC:CDJ2XB10-75-B
Rubix:109A6306
Manufacturer :00222486
Documents
Product details : SMC CDJ2XB10-75-B MICROSPEED CYLINDER
Series CJ2 miniature cylinders available in spring return, spring extend, or double acting offer stainless steel tubing and stainless steel rods. The series is available in bore sizes 6, 10, 16mm and stroke lengths from 1/2in. to 8in. . Mounting options include basic, foot, front flange, and double rear clevis. Series CJ2 is auto switch capable
Strengths
•CJ2, low friction type
Mountings: basic, foot, flange, double clevis
Bore sizes: 10mm, 16mm
Strokes up to 200mm
Auto switch capable
Mountings: basic, foot, flange, double clevis
Bore sizes: 10mm, 16mm
Strokes up to 200mm
Auto switch capable
Technical specifications
Attributes
| Type | air cylinder |
|---|
Show UNSPSC/ECL@SS
£ 64.75 excl. VAT
/ Each
£ 77.70 incl. VAT
- Delivery usually within ( 24 ) days
