FESTO 174421 MULTI-POSITION KIT DPNC-63


DPNC Multi-position Kit

References
festo:DPNC-63
rubix:117A8787
manufacturer :174421
ean:4052568074913
DPNC-63 Multi-position kit
brand logo
Technical specifications
TypeDPNC Multi-position Kit
See all Specifications

Product details : FESTO 174421 MULTI-POSITION KIT DPNC-63


Multi-Position kit DPNC-63 For connecting two cylinders with identical piston diameters to form a multi-Position cylinder Size=63, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=390 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)

Technical specifications


Attributes
Logistics dimensions (L x W x H)172x42x101 mm
Logistic Weight379,9 g
TypeDPNC Multi-position Kit
Show UNSPSC/ECL@SS
£ 68.10 excl. VAT
/ Each
£ 81.72 incl. VAT
  • Delivery usually within ( 6 ) days