References
Bürkert:418802
Rubix:161A5027
Manufacturer :418802

Product details : BURKERT FLOW TRANSMITTER 418802
The device Type 8025 is particularly intended for use in neutral or slightly aggressive, solid-free liquids. The device is offered as a flowmeter or dosing device in a compact variant with impeller sensor or in a remote variant. The fitting system designed by Bürkert ensures easy installation of the compact device in pipelines from DN 20?DN 400. The compact flowmeter is offered with a standard signal output or without output (battery-powered display/totalizer). Remote devices (flow transmitters or dosing devices) intended for wall mounting or installation in a control cabinet must either be connected to a Bürkert flowmeter Type 8020, Type 8030, Type 8031, Type 8041 or Type SE30+S077 or to a flowmeter with open-collector output, reed-relay output, TTL, CMOS or coil.
Technical specifications
Attributes
| Type | 8025 |
|---|---|
| Min. temperature | -15 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 959.37 excl. VAT
/ Each
£ 1,151.24 incl. VAT
- Usually arrives within 14 working days
