PARKER SCJN-400-01 PRESSURE GAUGE SERVICE KIT


Digital Pressure Gauges & Multi Pressure Range Diagnostic Test Kits - Parker SensoControl ServiceJunior

References
parker hannifin:SCJN-400-01
rubix:389A6622
brand logo
brand logo
Technical specifications
Min. service pressure 0 bar
Max. service pressure400 bar
Connecting diameter1/4 ''
See all Specifications

Product details : PARKER SCJN-400-01 PRESSURE GAUGE SERVICE KIT


The ServiceJunior measures, displays and stores pressures in a single device. It features an extremely robust design in a metal housing and is easy to operate. Accurate measurements over a wide pressure range usually require multiple mechanical gauges. Due to the high accuracy, resolution and long-term stability as well as the 4 1/2-digit display, the ServiceJunior performs this task with only one instrument. 

Pressure peaks are reliably detected with a sampling rate of 10 ms. Using the MIN-/MAX function, the minimum and maximum pressure is automatically stored and can be called up at the push of a button. 

The optionally available data logger with real-time clock records not only the current measured values but also the MIN- and MAX-values. Parker's typical automatic data compression with start/stop function eliminates the need for complex calculations and tedious configurations. A measurement of up to 24 hours can be started simply by pressing a button. The stored measurement data is transferred to a computer or laptop via the USB interface. Due to the universal CSV format, the data can be evaluated and documented independently of special software.



Markets:

• Industrial Equipment & Products

• Mining

• Off-Highway Mobile Equipment

• Transportation

• Marine/Offshore

• Power Generation



Features/Benefits:

• Extremely robust and reliable due to metal housing

• One-button recording eliminates the need for complex calculations and tedious configurations

• Memory optimization through automatic data compression

• Suitable for measuring hydraulic and pneumatic system pressures



Applications: 

• Maintenance and service 

• Pressure test 

• Leakage test

• Monitoring and commissioning

• Quality assurance and laboratory

Accuracy: ± 0.5 % FS
Division: Quick Coupling Division
Industry: Mining, Power Generation and Renewable Energy, Marine, Transportation, Off-road Machinery, Industrial Manufacturing Equipment
Pressure Measurement Range: 0 to 400 bar
Product Series: SensoControl ServiceJunior
Product Style: Measuring Device
Product Type: Diagnostic Testing Equipment
Technology: Process Control | Hydraulics | Fluid & Gas Handling

Technical specifications


Attributes
Min. service pressure 0 bar
Max. service pressure400 bar
Connecting diameter1/4 ''
TypePressure Gauge Service Kit
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days