References
SMC:K8-10-50
Rubix:128A5950
Manufacturer :K8-10-50

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | g 1/8 '' |
| Type | back-entry bourdon tube pressure gauge (analogue) |
Product details : SMC K8-10-50 PRESSURE GAUGE
Diameter: 40 mm. Orifice: G1/8. Pressure measurement range: 0 to 1 Mpa / 0 to 10 bar. Supplier ref.: K8-10-40.
Technical specifications
Attributes
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | g 1/8 '' |
| Type | back-entry bourdon tube pressure gauge (analogue) |
| Material | port: brass with ptfe ring; bourdon tube: cusn8 (bronze); movement: brass / pom; case: black plastic; window: clear plastic; dial: white plastic; indicator: black plastic |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 6.84 excl. VAT
/ Each
£ 8.21 incl. VAT
- Delivery usually within ( 14 ) days