References
Modus:B101E146A
Rubix:126A6320
Documents
Product details : MODUS 7BAR 1/8BSP C/B B101E146A
Standard pneumatic / air gauge.
Black enameled steel case.
Push fit plastic window.
Brass/bronze wetted parts.
Accuracy ±2.5% of full range.
Standard pneumatic / air gauge.
Black enameled steel case.
Push fit plastic window.
Brass/bronze wetted parts.
Accuracy ±2.5% of full range.
Technical specifications
Attributes
| Connecting diameter | 1/8 '' |
|---|---|
| Type | modus 7bar 1/8bsp c/b b101e146a |
Show UNSPSC/ECL@SS
£ 6.44 excl. VAT
/ Each
£ 7.73 incl. VAT
- In stock: Next day delivery


