References
Aventics:1827231059
Rubix:273A9056
Manufacturer :1827231059


Technical specifications
| Max. service pressure | 6 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge (back port) |
Product details : AVENTICS 1827231059
Pressure gauge, Series PG1-SNL
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 6 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge (back port) |
| Material | housing: acrylonitrile butadiene styrene; thread: brass; viewing window: polystyrene |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 18.47 excl. VAT
/ Each
£ 22.16 incl. VAT
- Usually arrives within 14 working days