Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 4G6FDHORX
GATES MEGACRIMP COUPLING 4G6FDHORX
DIN 24° FDHORX
References
gates:
4G6FDHORX
rubix:
117A6510
manufacturer :
7100-19565-5
ean:
5414465712753
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 4G6FDHORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
62
g
Type
MEGACRIMP®
Execution
FDHORX
Exterior tube diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.56
excl. VAT
/
Each
£
12.67
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 1D046-28-16
LEGRIS BANJO FITTING 3538 10 17
GATES MEGACRIMP COUPLING 4G8FDLORX45
GATES MEGACRIMP COUPLING 6G10FDHORX45
GATES GLOBAL SPIRAL HOSE COUPLING 8GS8FBSPORX
PARKER PARKRIMP-FITTING 16N48-20-20
LEGRIS BANJO FITTING 598497
GATES MEGACRIMP HOSE COUPLING 10G10FFORX90M
PARKER PARKRIMP-FITTING 1D948-6-8
LEGRIS 3553 TWIN BANJO BODY 3549 08 13
PARKER PARKRIMP-FITTING 1JM48-16-16
PARKER PARKRIMP-FITTING 1C948-20-8
GATES MEGACRIMP COUPLING 20GS20FJX90M
GATES MEGACRIMP COUPLING 8G20FDHORX
PARKER FEMALE L SERIES STR 3C382-12-6C