Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 4G8FDLORX45
GATES MEGACRIMP COUPLING 4G8FDLORX45
DIN 24° FDLORX45
References
gates:
4G8FDLORX45
rubix:
132A8625
manufacturer :
7100-19575-5
ean:
5414465712265
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 4G8FDLORX45
Strengths
DIN threaded adapter with inner thread and O-ring. 45° outer cone. Light series. 45° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
60
g
Type
MEGACRIMP®
Execution
FDLORX45
Exterior tube diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.30
excl. VAT
/
Each
£
9.96
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
GATES 4G6FDHORX90 MEGACRIMP 7100-19581-5
PARKER PARKRIMP-FITTING 1CF48-22-12
GATES MEGACRIMP COUPLING 6G12MDH
PARKER HOSE FITTING 1CA48-42-24
PARKER PARKRIMP-FITTING 1CE46-12-6
GATES MEGACRIMP COUPLING 16GS30FDHORX
LEGRIS LF3000 FITTING 3379 08 00
GATES MEGACRIMP COUPLING 20G35MDL
GATES MEGACRIMP COUPLING 6GS8MBSPP
PARKER KB247-8-8 1/2 BSP SWEPT 90 X 1/2 CONNECTOR
GATES MEGACRIMP COUPLING 6G10MDL
PARKER PARKRIMP-FITTING 1D948-8-6
PARKER PARKRIMP-FITTING 13948-16-16
GATES 16G16FJX45S MEGACRIMP COUPLING 16G16FJX45
GATES MEGACRIMP COUPLING 4G5FJX