Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 8G20FDHORX
GATES MEGACRIMP COUPLING 8G20FDHORX
DIN 24° FDHORX
References
gates:
8G20FDHORX
rubix:
117A8356
manufacturer :
7209-4045-5
ean:
5414465786488
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 8G20FDHORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
247
g
Type
MEGACRIMP®
Execution
FDHORX
Exterior tube diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.77
excl. VAT
/
Each
£
39.32
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS 3636-08-13 BULKHEAD CONN. FEMALE 8-1/4
PARKER JIC INSERT 10648-6-6
PARKER PARKRIMP-FITTING 1C948-8-4
GATES MEGACRIMP COUPLING 16G16MJ
GATES MEGACRIMP COUPLING 20GS20MBSPP
GATES MEGACRIMP COUPLING 8G18FDLORX45
LEGRIS 3MM FITTING 3218 03 09
PARKER PARKRIMP-FITTING 1CE46-12-8
GATES MEGACRIMP COUPLING 20G35FDLORX45
PARKER PARKRIMP-FITTING 1CA48-28-16
PARKER PARKRIMP-FITTING 11748-12-12
GATES MEGACRIMP HOSE COUPLING 5G10FDHORX
GATES MEGACRIMP HOSECPLG 16G16FJISX
LEGRIS BANJO FITTING 3528-00-19
PARKER 1CA48-12-4 MEDIUM PRESSURE PARKRIMP FITTINGS