Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP HOSECPLG 5G14FDHORX
GATES MEGACRIMP HOSECPLG 5G14FDHORX
DIN 24° FDHORX
References
gates:
5G14FDHORX
rubix:
116A8755
manufacturer :
7100-19483-5
ean:
5414465245138
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP HOSECPLG 5G14FDHORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
131
g
Type
MEGACRIMP®
Execution
FDHORX
Exterior tube diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.32
excl. VAT
/
Each
£
31.58
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 11948-8-8
GATES 8G15MDL GATES MEGACRIMP COUPLING
PARKER PUSHLOCK-FITTINGS 3B282-12-12B
LEGRIS BANJO FITTING 3549 08 17
PARKER PARKRIMP-FITTING 10648-16-12
PARKER PARKRIMP-FITTING 1CE46-22-12
PARKER PARKRIMP-FITTING 1CE46-10-6
PARKER PARKRIMP-FITTING 1B248-4-4
PARKER PARKRIMP-FITTING 1EA48-12-12
PARKER PARKRIMP-FITTING 1CA48-15-8
LEGRIS BANJO FITTING 3529-00-10
PARKER PARKRIMP-FITTING 11C48-12-4
PARKER PUSHLOKFITTING 39182-12-10B
LEGRIS 3636-08-13 BULKHEAD CONN. FEMALE 8-1/4
GATES MEGACRIMP COUPLING 12GS20FDHORX