Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES 8G15MDL GATES MEGACRIMP COUPLING
GATES 8G15MDL GATES MEGACRIMP COUPLING
DIN 24° MDL
References
gates:
8G15MDL
rubix:
388A2711
manufacturer :
7100-10488-5
ean:
5412571530100
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES 8G15MDL GATES MEGACRIMP COUPLING
Strengths
DIN outer thread, cylindrical. 24° inner cone. Light series.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
135
g
Type
MEGACRIMP®
Execution
MDL
Exterior tube diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.55
excl. VAT
/
Each
£
4.26
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 6G10MDL
GATES MEGACRIMP COUPLING 8G15FDLORX90
GATES 8G10FJX45S MEGACRIMP COUPLING 8G10FJX45
PARKER PARKRIMP-FITTING 10148-4-4
PARKER PARKRIMP-FITTING 19148-8-8
PARKER PARKRIMP-FITTING 1CA46-6-4
GATES MEGACRIMP COUPLING 4G10FDHORX45
LEGRIS BANJO FITTING 3529-00-17
PARKER PARKRIMP-FITTING 1C948-10-4
PARKER PARKRIMP-FITTING 13W48-8-6
PARKER PARKRIMP-FITTING 1D046-12-8
GATES MEGACRIMP COUPLING 6GS6FJX
GATES MEGACRIMP COUPLING 6G12FDHORX
GATES MEGACRIMP COUPLING 20G35FDLORX90
PARKER PARKRIMP-FITTING 1B148-4-4