Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 12GS20FDHORX
GATES MEGACRIMP COUPLING 12GS20FDHORX
DIN 24° FDHORX
References
gates:
12GS20FDHORX
rubix:
117A4884
manufacturer :
7347-19214-5
ean:
5412571559651
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 12GS20FDHORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
90
g
Type
GLOBALSPIRAL
Execution
FDHORX
Exterior tube diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.75
excl. VAT
/
Each
£
18.90
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 19148-16-16
GATES MEGACRIMP COUPLING 8GS8FBSPORX45
GATES MEGACRIMP COUPLING 8G18FDLORX
PARKER PARKRIMP-FITTING 1CF48-22-12
LEGRIS LF3600 BRASS FITTING 3622 04 05
GATES MEGACRIMP COUPLING 20G35FDLORX90
PARKER PARKRIMP-FITTING 1CE48-10-4
PARKER 1CF46-10-5 MEDIUM PRESSURE PARKRIMP FITTINGS
GATES 4G5FJX45-011 MEGACRIMP COUPLING 4G5FJX45
GATES BSP STRAIGHT FEMALE 24GSP24FBSPORX
GATES MEGACRIMP COUPLING 12GS20FDHORX45
PARKER PARKRIMP-FITTING 13V48-5-4
PARKER PARKRIMP-FITTING 1EA48-6-6
LEGRIS SS FITTING 3806 06 00
PARKER PARKRIMP-FITTING 11548-20-16