Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 8G16FDHORX
GATES MEGACRIMP COUPLING 8G16FDHORX
DIN 24° FDHORX
References
gates:
8G16FDHORX
rubix:
117A9193
manufacturer :
7100-19643-5
ean:
5414465786242
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 8G16FDHORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
182
g
Type
MEGACRIMP®
Execution
FDHORX
Exterior tube diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.81
excl. VAT
/
Each
£
8.17
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS LF3600 BRASS FITTING 3618 06 10
PARKER PARKRIMP-FITTING 1CF48-28-16
LEGRIS SS FITTING 3816 06 00
GATES MEGACRIMP COUPLING 6G6MJ
LEGRIS MALE SCREW 3320-06-00-04
PARKER PARKRIMP-FITTING 10C48-14-6
GATES GLOBAL SPIRAL HOSE COUPLING 10GS10FFORX
LEGRIS LF3600 BRASS FITTING 3618 08 13
PARKER PARKRIMP-FITTING 1CA48-10-6
PARKER PARKRIMP FITTING 19248-24-24
GATES MEGACRIMP HOSE COUPLING 12G12FFORX
PARKER PARKRIMP-FITTING 1CF46-28-16
GATES 10G12FJX45S MEGACRIMP COUPLING 10G12FJX45
PARKER PARKRIMP-FITTING 11948-12-8
GATES MEGACRIMP COUPLING 6G15MDL