Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 6G6MJ
GATES MEGACRIMP COUPLING 6G6MJ
JIC 37° MJ
References
gates:
6G6MJ
rubix:
117A6940
manufacturer :
7103-13615-5
ean:
5414465892356
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 6G6MJ
Strengths
DIN outer thread, cylindrical. 37° outer cone.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
73
g
Type
MEGACRIMP®
Execution
MJ
Exterior tube diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.07
excl. VAT
/
Each
£
4.88
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 6G10FJX
PARKER PARKRIMP-FITTING 1CF48-15-8
PARKER PARKRIMP-FITTING 1C948-10-6
GATES MEGACRIMP COUPLING 8G8MJ
PARKER PARKRIMP-FITTING 1D948-8-8
LEGRIS MULTICONNECTOR 3320-04-00-07
GATES MEGACRIMP COUPLING 16G30FDHORX
PARKER PARKRIMP-FITTING 1J148-6-6
PARKER PARKRIMP-FITTING 1D948-6-4
GATES MEGACRIMP COUPLING 10G10FJX
PARKER PARKRIMP-FITTING 1D948-12-12
PARKER PARKRIMP-FITTING 1CA48-18-12
LEGRIS 3MM FITTING 3218 03 19
PARKER 1CA48-22-12C FEMALE METRIC SWIVEL
GATES MEGACRIMP COUPLING 10G12FJX