Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 6G15MDL
GATES MEGACRIMP COUPLING 6G15MDL
DIN 24° MDL
References
gates:
6G15MDL
rubix:
117A6873
manufacturer :
7100-19269-5
ean:
5412571534023
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 6G15MDL
Strengths
DIN outer thread, cylindrical. 24° inner cone. Light series.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
85
g
Type
MEGACRIMP®
Execution
MDL
Exterior tube diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.01
excl. VAT
/
Each
£
8.41
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 6GS6FJX90S
PARKER PARKRIMP-FITTING 10148-16-16
LEGRIS LF3600 BRASS FITTING LEGRIS-3636-08-10
LEGRIS LF3600 BRASS FITTING 3622-12-62
GATES MEGACRIMP COUPLING 6GS6MJ
GATES MEGACRIMP COUPLING 16G16FJX90M
LEGRIS 3636-08-13 BULKHEAD CONN. FEMALE 8-1/4
PARKER PARKRIMP-FITTING 1D948-8-8
PARKER JIC INSERT 10648-6-6
PARKER PARKRIMP-FITTING 1CE46-12-8
PARKER 1CA48-22-10 MEDIUM PRESSURE PARKRIMP FITTINGS
GATES MEGACRIMP COUPLING 16GS16MJ
PARKER 1CA48-12-5 MEDIUM PRESSURE PARKRIMP FITTINGS
GATES MEGACRIMP COUPLING 10GS12MJ
PARKER PARKRIMP-FITTING 19248-12-12