Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 16GS25FDHORX90
GATES MEGACRIMP COUPLING 16GS25FDHORX90
DIN 24° FDHORX90
References
gates:
16GS25FDHORX90
rubix:
117A5358
manufacturer :
7347-19155-5
ean:
5412571558951
Technical specifications
Type
globalspiral
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 16GS25FDHORX90
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series. 90° bow.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
724
g
Type
globalspiral
Material
steel
Execution
fdhorx90
Exterior tube diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.86
excl. VAT
/
Each
£
55.03
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 6GS6FBSPORX
PARKER 1CA48-8-5 MEDIUM PRESSURE PARKRIMP FITTINGS
GATES MEGACRIMP COUPLING 20G38MDH
PARKER PARKRIMP-FITTING 1CA46-8-4
GATES MEGACRIMP HOSECPLG 5G14FDHORX
GATES MEGACRIMP COUPLING 6G12MDH
GATES MEGACRIMP COUPLING 4G6FDLORX
GATES MEGACRIMP COUPLING 8GS8MJ
PARKER PARKRIMP-FITTING 16F48-16-16
PARKER 1CA48-35-20 MEDIUM PRESSURE PARKRIMP FITTINGS
LEGRIS BARBED FITTING 0134 69 27
PARKER PARKRIMP-FITTING 1CF48-10-4
GATES MEGACRIMP COUPLING 10G12MJ
GATES MEGACRIMP COUPLING 20GS38FDHORX45
LEGRIS SS FITTING 3806-60-00