Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 20G35FDLORX
GATES MEGACRIMP COUPLING 20G35FDLORX
DIN 24° FDLORX
References
gates:
20G35FDLORX
rubix:
117A9026
manufacturer :
7100-19221-5
ean:
5412571533583
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 20G35FDLORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Light series.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
720
g
Type
MEGACRIMP®
Execution
FDLORX
Exterior tube diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.82
excl. VAT
/
Each
£
42.98
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS BANJO FITTING 3538 06 13
PARKER 38282-4-4B SWIVEL NPSM DN6
GATES 12G12FJX45S MEGACRIMP COUPLING 12G12FJX45
GATES MEGACRIMP COUPLING 6G6MJ
GATES MEGACRIMP COUPLING 8GS14FDHORX
PARKER PARKRIMP-FITTING 1CA48-10-4
PARKER PARKRIMP-FITTING 10348-16-16
LEGRIS SS FITTING 3806 06 00
PARKER PARKRIMP-FITTING 1C948-20-8
GATES MEGACRIMP COUPLING 20GS20FJX
GATES 8G18FDLORX90 8G18FDLORX HOSE COUPLING
GATES MEGACRIMP COUPLING 20G35FDLORX90
GATES MEGACRIMP COUPLING 12GS12FBSPORX
PARKER PARKRIMP-FITTING 1C948-25-12
PARKER PARKRIMP-FITTING 1CE48-10-5