Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 20G38FDHORX
GATES MEGACRIMP COUPLING 20G38FDHORX
DIN 24° FDHORX
References
gates:
20G38FDHORX
rubix:
117A9024
manufacturer :
7100-19224-5
ean:
5412571533620
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 20G38FDHORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
985
g
Type
MEGACRIMP®
Execution
FDHORX
Exterior tube diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.85
excl. VAT
/
Each
£
58.62
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 1CA46-15-6
LEGRIS SINGLE BANJO BODY 3538-06-19
PARKER PARKRIMP-FITTING 1CE46-10-6
LEGRIS SS FITTING 3816-08-00
PARKER PARKRIMP-FITTING 13V48-10-8
GATES MEGACRIMP COUPLING 8GS16FDHORX90
PARKER HOSE FITTING 1CE48-42-24
PARKER PUSHLOKFITTING 39182-12-10B
PARKER PARKRIMP-FITTING 1B148-6-8
GATES MEGACRIMP COUPLING 10G18FDLORX
PARKER PARKRIMP-FITTING 1CE48-12-6
PARKER PARKRIMP-FITTING 1J748-6-4
GATES MEGACRIMP HOSECPLG 4G4FKX
PARKER 1C946-16-8 PRESSURE FITTING
PARKER PARKRIMP-FITTING 1CF48-22-12