Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP HOSECPLG 4G4FKX
GATES MEGACRIMP HOSECPLG 4G4FKX
JIS FKX
References
gates:
4G4FKX
rubix:
116A8751
manufacturer :
7100-0362-5
ean:
5414465969683
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP HOSECPLG 4G4FKX
Strengths
Japanese threaded adapter. 30° inner cone. Metric thread.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
70
g
Type
MEGACRIMP®
Execution
FKX
Exterior tube diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.85
excl. VAT
/
Each
£
16.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 6G15MDL
GATES MEGACRIMP COUPLING 10G20MDH
PARKER PARKRIMP-FITTING 1CA48-18-12
GATES MEGACRIMP HOSE COUPLING 12G12FFORX
PARKER PARKRIMP-FITTING 11C48-16-8
LEGRIS LF3600 BRASS FITTING 3622-04-53
PARKER PARKRIMP-FITTING 16N48-16-16
PARKER PARKRIMP-FITTING 10348-16-16
LEGRIS LF3600 BRASS FITTING 3622-10-56
GATES MEGACRIMP COUPLING 20GS38FDHORX90
GATES 10G12FJX45S MEGACRIMP COUPLING 10G12FJX45
LEGRIS LF3600 BRASS FITTING 3636-04-10
PARKER 13948-6-5 PRESSURE FITTING
PARKER PUSHLOCK-FITTINGS 3B282-8-8
PARKER PARKRIMP-FITTING 1CF48-10-4