Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 8GS16FDHORX90
GATES MEGACRIMP COUPLING 8GS16FDHORX90
DIN 24° FDHORX90
References
gates:
8GS16FDHORX90
rubix:
117A8132
manufacturer :
7347-19148-5
ean:
5412571558876
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 8GS16FDHORX90
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series. 90° bow.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
175
g
Type
GLOBALSPIRAL
Execution
FDHORX90
Exterior tube diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.89
excl. VAT
/
Each
£
16.67
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 19248-16-16
GATES MEGACRIMP COUPLING 8G12FDHORX
GATES MEGACRIMP COUPLING 10G12FJX90M
LEGRIS LF3600 BRASS FITTING 3622 10 08
LEGRIS LF3600 BRASS FITTING 3622 08 08
GATES MEGACRIMP COUPLING 20GS20FBSPORX45
LEGRIS BANJO FITTING 3538 04 10
GATES MEGACRIMP COUPLING 20GS20FJX45S
PARKER 1CA48-12-6C FEMALE METRIC SWIVE
GATES MEGACRIMP COUPLING 12G12MJ
PARKER HOSE FITTING 1CE48-42-24
GATES MEGACRIMP HOSE COUPLING 5G12FDHORX
PARKER PARKRIMP-FITTING 19248-6-8
GATES MEGACRIMP COUPLING 4G4MJ
PARKER PARKRIMP-FITTING 1CA48-18-8