Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 8GS16FDHORX
GATES MEGACRIMP COUPLING 8GS16FDHORX
DIN 24° FDHORX
References
gates:
8GS16FDHORX
rubix:
117A8133
manufacturer :
7347-19133-5
ean:
5412571558814
Technical specifications
Type
globalspiral
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 8GS16FDHORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
90
g
Type
globalspiral
Execution
fdhorx
Exterior tube diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.80
excl. VAT
/
Each
£
6.96
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 10648-16-16
PARKER PARKRIMP-FITTING 1B248-10-8
PARKER PARKRIMP-FITTING 1D948-16-16
PARKER PUSHLOCK-FITTINGS 3B282-4-4B
PARKER PARKRIMP-FITTING 16848-8-12
LEGRIS 3MM FITTING 3206-03-00
PARKER PARKRIMP-FITTING 19248-6-8
GATES MEGACRIMP HOSE COUPLING 8G8FFORX
PARKER FEMALE L SERIES STR 3C382-12-6C
PARKER PARKRIMP-FITTING 1CA46-10-4
GATES MEGACRIMP COUPLING 16G25FDHORX
PARKER PARKRIMP-FITTING 1CF48-28-12
GATES MEGACRIMP COUPLING 6G8FJX90M
GATES 8G18FDLORX90 8G18FDLORX HOSE COUPLING
LEGRIS LF3600 BRASS FITTING 3622-12-62