LEGRIS 3MM FITTING 3206-03-00


Mini Pneumatic Push-In Fittings (3mm) - LF 3200

References
parker legris:3206 03 00
rubix:115A7137
ean:0820099261508
3206 - TUBE TO TUBE CONNECTOR
brand logo

Product details : LEGRIS 3MM FITTING 3206-03-00


Miniature pneumatic installations are very precise and sensitive systems, having specific operating characteristics.

Consequently, Parker Legris has developed this ergonomic range of brass push-in fittings for its mechanical robustness and compactness.

Features/Benefits:

- Compact & Lightweight

• 25% smaller than other fittings on the market for optimum actuator dimensions
• Minimum weight for maximum efficiency
• Reduces energy consumption and limits actuator wear

- Resistance & Performance

• All brass components for excellent impact resistance
• Gripping system with collet for increased robustness and service life
• Excellent resistance to high operating pressures

- Reliability

• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• Ideal for very sensitive applications
• Corrosion-resistant

Markets:

• Factory Automation
• Vehicule Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery

Applications:

• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Suitable for Vaccum Applications


Technologies:

• Miniature Fittings
• Push-In Fittings
• Brass Push-In Fittings
• Push-to-Connect Fittings
• Pneumatic Fittings
• Instant Fittings
• Quick Fittings
• Connectors

Technical Characteristics:

• Fluids: Compressed Air, Non-corrosive Fluids
• Materials: Chemical nickel-plated brass, NBR
• Pressure: Vacuum to 20 bar
• Temperature: -15°C to +80°C
• Ø metric: 3mm

Regulations:

• ISO 14743: Pneumatic fluid power, push-in connectors for thermoplastic tubes
• DI: 94/9/EC (ATEX )
• DI: 2002/95/EC (RoHS), 2011/65/EC
• RG: 1907/2006 (REACH)

Product Types:

• Stud Fittings
• Tube-To-Tube Fittings
• Tube-To-Tube Accessories
Application: Robotics, Semiconductor, Textile, Pneumatics, Vacuum, Pneumatic Panels
Body Material: Brass, Nickel-plated
Configuration: Tube to Tube
Connection 2 Tube Outside Diameter: 3 mm (O.D.)
Division: Low Pressure Connectors Europe Division
For Fluid Type: Compressed Air
Maximum Operating Pressure: 18
Maximum Operating Temperature: 70
Minimum Operating Temperature: -15
Product Type: Tube-to-Tube Fittings and Accessories
Quantity Per Box: 10
Seal Material: NBR (O-Ring)
Specifications Met: ISO 14743, PED DI: 97/23/EC, RoHS DI: 2002/95/EC, RoHS 2 2011/65/EC, ATEX DI: 94/9/EC, REACH DI: 1907/2006
Vacuum Pressure Rating: n/a
Weight: 0.002

Technical specifications


Attributes
Logistic Weight2 g
Package weight28 g
Min. temperature-15 °C
Max. temperature70 °C
Exterior tube diameter6 mm
30 mm
60 mm
Show UNSPSC/ECL@SS
£ 9.24 excl. VAT
/ Each
£ 11.09 incl. VAT
  • Usually arrives within 14 working days