Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 16GS25FDHORX
GATES MEGACRIMP COUPLING 16GS25FDHORX
DIN 24° FDHORX
References
gates:
16GS25FDHORX
rubix:
117A5359
manufacturer :
7347-19153-5
ean:
5412571558920
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 16GS25FDHORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
90
g
Type
GLOBALSPIRAL
Material
steel
Execution
FDHORX
Exterior tube diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.20
excl. VAT
/
Each
£
24.24
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 1B148-8-6
PARKER PARKRIMP-FITTING 1CA46-15-6
PARKER PARKRIMP-FITTING 11C48-12-4
PARKER 1CF48-18-10 MEDIUM PRESSURE PARKRIMP FITTINGS
GATES MEGACRIMP COUPLING 20G35FDLORX45
PARKER PARKRIMP-FITTING 13W48-8-6
PARKER PARKRIMP-FITTING 1B248-16-16
PARKER PARKRIMP-FITTING 1CA46-10-6
GATES MEGACRIMP HOSECPLG 6G15FPWX
GATES MEGACRIMP COUPLING 8G8MJ
PARKER PARKRIMP-FITTING 10148-16-16
PARKER PARKRIMP-FITTING 1C948-8-6
PARKER HOSE FITTING 1CA48-42-24
GATES MEGACRIMP COUPLING 8GS8FBSPORX45
PARKER PARKRIMP-FITTING 1CE48-12-8