Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 20G35FDLORX45
GATES MEGACRIMP COUPLING 20G35FDLORX45
DIN 24° FDLORX45
References
gates:
20G35FDLORX45
rubix:
117A8683
manufacturer :
7100-19233-5
ean:
5412571533712
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 20G35FDLORX45
Strengths
DIN threaded adapter with inner thread and O-ring. 45° outer cone. Light series. 45° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
890
g
Type
MEGACRIMP®
Execution
FDLORX45
Exterior tube diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.18
excl. VAT
/
Each
£
80.62
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 20G38MDH
GATES MEGACRIMP COUPLING 6GS6FJX
GATES MEGACRIMP COUPLING 10GS10MBSPP
PARKER PARKRIMP-FITTING 1B248-16-16
GATES MEGACRIMP COUPLING 10G14FJX
LEGRIS MULTICONNECTOR 3321-04-00-07
PARKER PARKRIMP-FITTING 1CF46-8-4
PARKER PARKRIMP-FITTING 1D948-8-6
PARKER JIC INSERT 10648-6-5
LEGRIS LF3600 BRASS FITTING 3618 06 19
PARKER PARKRIMP-FITTING 1CF48-10-4
GATES MEGACRIMP COUPLING 12G12FJX90M
PARKER PARKRIMP-FITTING 10C48-8-4
PARKER PARKRIMP-FITTING 13V48-4-4
PARKER PUSHLOCK-FITTINGS 3B282-8-8B