Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 8G8MJ
GATES MEGACRIMP COUPLING 8G8MJ
JIC 37° MJ
References
gates:
8G8MJ
rubix:
117A8137
manufacturer :
7103-13621-5
ean:
5414465892370
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 8G8MJ
Strengths
DIN outer thread, cylindrical. 37° outer cone.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
129
g
Type
MEGACRIMP®
Execution
MJ
Exterior tube diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.63
excl. VAT
/
Each
£
6.76
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS SS FITTING 3816 06 00
PARKER PARKRIMP-FITTING 1CA48-28-16
PARKER 1CF48-15-6 MEDIUM PRESSURE PARKRIMP FITTINGS
GATES MEGACRIMP COUPLING 20GS38FDHORX
PARKER PARKRIMP-FITTING 1CE48-28-12
PARKER PARKRIMP-FITTING 10648-14-12
PARKER PUSHLOCK-FITTINGS 33482-4-4B
GATES MEGACRIMP COUPLING 20G38FDHORX
PARKER PARKRIMP-FITTING 16N48-16-12
PARKER 1CA48-15-10 MEDIUM PRESSURE PARKRIMP FITTINGS
PARKER PARKRIMP-FITTING 1J748-16-16
LEGRIS MULTICONNECTOR 3321-04-00-04
GATES MEGACRIMP COUPLING 6G10FDHORX
PARKER PARKRIMP-FITTING 1CA48-12-6
GATES MEGACRIMP COUPLING 16G16FJX90M