Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 8G16FDHORX45
GATES MEGACRIMP COUPLING 8G16FDHORX45
DIN 24° FDHORX45
References
gates:
8G16FDHORX45
rubix:
117A7756
manufacturer :
7100-19648-5
ean:
5414465786518
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 8G16FDHORX45
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series. 45° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
160
g
Type
MEGACRIMP®
Execution
FDHORX45
Exterior tube diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.45
excl. VAT
/
Each
£
18.54
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 16N48-16-16
LEGRIS MULTICONNECTOR 3321-04-00-12
LEGRIS BANJO FITTING 3538 10 17
PARKER PARKRIMP-FITTING 1EB48-16-16
PARKER PARKRIMP-FITTING 1CE46-6-4
GATES MEGACRIMP COUPLING 4G4FJX
PARKER PARKRIMP-FITTING 10348-6-4
PARKER PARKRIMP-FITTING 1FU48-12-12
GATES MEGACRIMP HOSECPLG 16G16FJISX
GATES MEGACRIMP COUPLING 12G25FDHORX45
GATES 4G4FJX45S MEGACRIMP COUPLING 4G4FJX45
PARKER BSP FEMALE 48 SERIES 19248-10-10
PARKER PARKRIMP-FITTING 1CA48-10-6
GATES MEGACRIMP COUPLING 16G28FDLORX45
PARKER 1CA48-15-8C FEMALE METRIC SWIVEL