Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 12G25FDHORX45
GATES MEGACRIMP COUPLING 12G25FDHORX45
DIN 24° FDHORX45
References
gates:
12G25FDHORX45
rubix:
117A7615
manufacturer :
7100-19672-5
ean:
5414465054945
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 12G25FDHORX45
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series. 45° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
545
g
Type
MEGACRIMP®
Material
steel
Execution
FDHORX45
Exterior tube diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.87
excl. VAT
/
Each
£
40.64
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
GATES 7100-19582-5 4G6FDLORX90 M12X1.5 90DEG FEMALE HOSE INSERT
LEGRIS MULTICONNECTOR 3321-04-00-12
PARKER PARKRIMP-FITTING 11548-8-8
GATES MEGACRIMP HOSECPLG 16G16FJISX
PARKER 11C70-20-10 HIGH PRESSURE FITTING
PARKER PARKRIMP-FITTING 13W48-10-6
GATES MEGACRIMP COUPLING 16G16MJ
LEGRIS SS FITTING 3816-12-00
LEGRIS BANJO BOLT 3524-00-21
PARKER PARKRIMP-FITTING 10348-6-6
GATES MEGACRIMP COUPLING 12G25FDHORX
GATES MEGACRIMP COUPLING 20G35MDL
PARKER PARKRIMP-FITTING 10C48-10-6
GATES MEGACRIMP COUPLING 8G15FDLORX90
PARKER PARKRIMP-FITTING 1CF48-15-8