Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES 4G4FJX45S MEGACRIMP COUPLING 4G4FJX45
GATES 4G4FJX45S MEGACRIMP COUPLING 4G4FJX45
JIC 37° FJX45
References
gates:
4G4FJX45S
rubix:
124A6506
manufacturer :
7103-4605-5
ean:
5414465879364
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES 4G4FJX45S MEGACRIMP COUPLING 4G4FJX45
Strengths
Threaded adapter with JIC inner thread. 37° inner cone. 45° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
60
g
Type
MEGACRIMP®
Execution
FJX45
Exterior tube diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.36
excl. VAT
/
Each
£
7.63
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 1CE48-12-6
GATES MEGACRIMP COUPLING 20GS38FDHORX90
GATES MEGACRIMP COUPLING 16GS25FDHORX90
GATES MEGACRIMP COUPLING 6GS6FJX
PARKER PARKRIMP-FITTING 11948-12-12
GATES GLOBAL SPIRAL HOSE COUPLING 10GS10FFORX
PARKER PARKRIMP-FITTING 1B248-4-4
PARKER PARKRIMP FITTING 1B248-24-24
GATES MEGACRIMP COUPLING 10G18FDLORX45
GATES 8G10FJX45S MEGACRIMP COUPLING 8G10FJX45
PARKER PARKRIMP-FITTING 1CA48-10-4
PARKER PARKRIMP-FITTING 1C948-10-6
PARKER PUSHLOCK-FITTINGS 3B282-8-8B
LEGRIS BANJO FITTING 3529-00-13
PARKER PARKRIMP-FITTING 1B248-10-8