Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 6G14FDLORX
GATES MEGACRIMP COUPLING 6G14FDLORX
DIN 24° FDLORX
References
gates:
6G14FDLORX
rubix:
117A6874
manufacturer :
7100-19610-5
ean:
5414465646508
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 6G14FDLORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Light series.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
110
g
Type
MEGACRIMP®
Execution
FDLORX
Exterior tube diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.18
excl. VAT
/
Each
£
9.82
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS FEMALE SCREW 3321-06-00-04
GATES MEGACRIMP COUPLING 6G14FDHORX90
GATES MEGACRIMP COUPLING 8GS8FBSPORX45
PARKER 1CA48-12-6C FEMALE METRIC SWIVE
LEGRIS MULTICONNECTOR 3321-06-00-07
LEGRIS BANJO FITTING 3528-00-10
PARKER PARKRIMP-FITTING 19248-4-4
GATES MEGACRIMP COUPLING 6G15MDL
PARKER PARKRIMP-FITTING 10348-6-6
LEGRIS SS FITTING 3806-60-00
PARKER PARKRIMP JIC 90 ELB 13948-6-8
PARKER 38282-4-4B SWIVEL NPSM DN6
PARKER PARKRIMP-FITTING 1CE48-28-16
LEGRIS SS FITTING 3806-04-00
PARKER PARKRIMP-FITTING 1B148-6-6