Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 8G15FDLORX
GATES MEGACRIMP COUPLING 8G15FDLORX
DIN 24° FDLORX
References
gates:
8G15FDLORX
rubix:
117A3222
manufacturer :
7100-12544-5
ean:
5414465999338
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 8G15FDLORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Light series.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
146
g
Type
MEGACRIMP®
Execution
FDLORX
Exterior tube diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.94
excl. VAT
/
Each
£
7.13
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP HOSE COUPLING 5G10FDLORX
LEGRIS SS FITTING 3806 06 00
PARKER PARKRIMP-FITTING 1CF48-15-8
PARKER PARKRIMP FITTING 19248-32-32
LEGRIS BANJO BOLT 3524-00-21
PARKER PARKRIMP-FITTING 13V48-8-8
LEGRIS BANJO FITTING 3527-00-17
LEGRIS 3552 TWIN BANJO BODY 3549-06-13
GATES MEGACRIMP COUPLING 16GS25FDHORX90
LEGRIS LF3600 BRASS FITTING 3618 10 17
PARKER PARKRIMP-FITTING 1B148-4-4
PARKER PARKRIMP-FITTING 1EA48-6-6
PARKER PARKRIMP-FITTING 10148-16-16
GATES MEGACRIMP COUPLING 16GS30FDHORX
LEGRIS BANJO FITTING 3538 10 17