Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 16GS30FDHORX
GATES MEGACRIMP COUPLING 16GS30FDHORX
DIN 24° FDHORX
References
gates:
16GS30FDHORX
rubix:
117A5357
manufacturer :
7347-19080-5
ean:
5412571558128
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 16GS30FDHORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
90
g
Type
GLOBALSPIRAL
Execution
FDHORX
Exterior tube diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.18
excl. VAT
/
Each
£
25.42
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 1CA46-10-4
GATES MEGACRIMP COUPLING 8G12MJ
PARKER PARKRIMP-FITTING 1EA48-6-6
LEGRIS LF3000 FITTING 3379 04 00
PARKER 1B248-8-8 HOSE END FITTING
GATES MEGACRIMP COUPLING 12G25FDHORX
GATES MEGACRIMP COUPLING 4G8FDLORX45
GATES MEGACRIMP COUPLING 12GS20FDHORX45
GATES MEGACRIMP COUPLING 16G30FDHORX45
GATES MEGACRIMP COUPLING 6GS6FJX90S
GATES MEGACRIMP COUPLING 16G28FDLORX45
PARKER PARKRIMP-FITTING 1D046-15-8
LEGRIS BANJO FITTING 3524-00-10
PARKER FEMALE SWIVEL 90 DEG 1B270-16-16
GATES MEGACRIMP COUPLING 12G25FDHORX45