Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 8G18FDLORX
GATES MEGACRIMP COUPLING 8G18FDLORX
DIN 24° FDLORX
References
gates:
8G18FDLORX
rubix:
117A7755
manufacturer :
7100-19644-5
ean:
5414465786457
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 8G18FDLORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Light series.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
181
g
Type
MEGACRIMP®
Execution
FDLORX
Exterior tube diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.76
excl. VAT
/
Each
£
15.31
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 4G12FDLORX
LEGRIS BANJO FITTING 3549 08 17
LEGRIS BANJO FITTING 3539 06 13
PARKER PARKRIMP-FITTING 1CF48-15-8
PARKER PARKRIMP-FITTING 1CA48-28-16
PARKER 1C946-16-8 PRESSURE FITTING
GATES MEGACRIMP COUPLING 4G4FJX
GATES MEGACRIMP COUPLING 16GS25FDHORX
PARKER PARKRIMP-FITTING 11948-12-8
GATES 4G6FJX45S MEGACRIMP COUPLING 4G6FJX45
PARKER PARKRIMP FITTING 1B248-20-20
PARKER PARKRIMP-FITTING 10C48-20-12
GATES MEGACRIMP COUPLING 20GS20MJ
PARKER 1CA48-22-10 MEDIUM PRESSURE PARKRIMP FITTINGS
LEGRIS LF3600 BRASS FITTING 3622-04-53