Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 12G22FDLORX
GATES MEGACRIMP COUPLING 12G22FDLORX
DIN 24° FDLORX
References
gates:
12G22FDLORX
rubix:
117A4602
manufacturer :
7100-19995-5
ean:
5414465056314
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 12G22FDLORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Light series.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
326
g
Type
MEGACRIMP®
Execution
FDLORX
Exterior tube diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.29
excl. VAT
/
Each
£
15.95
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 1EA48-12-12
PARKER PARKRIMP-FITTING 1CF48-6-4
PARKER PARKRIMP-FITTING 11C48-10-6
PARKER 13948-6-5 PRESSURE FITTING
GATES MEGACRIMP COUPLING 20G35MDL
GATES MEGACRIMP COUPLING 10G20MDH
GATES 7100-10330-5 4G4FJISX MEGACRIMP COUPLING
GATES MEGACRIMP COUPLING 4G6FDLORX45
PARKER PARKRIMP-FITTING 1C948-20-12
LEGRIS 0134 56 13 QUICK ACT BARB FITTING 1/4IN BSPT
PARKER PARKRIMP-FITTING 10C48-14-6
PARKER PARKRIMP-FITTING 10348-6-4
PARKER 1CA48-12-6C FEMALE METRIC SWIVE
PARKER PARKRIMP-FITTING 10C48-12-6
GATES MEGACRIMP COUPLING 12G14FJX