Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 10G20MDH
GATES MEGACRIMP COUPLING 10G20MDH
DIN 24° MDH
References
gates:
10G20MDH
rubix:
117A7447
manufacturer :
7100-19967-5
ean:
5414465050541
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 10G20MDH
Strengths
DIN threaded adapter with outer thread, cylindrical. 24° inner cone. Heavy series.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
219
g
Type
MEGACRIMP®
Execution
MDH
Exterior tube diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.02
excl. VAT
/
Each
£
14.42
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 10348-4-4
PARKER PARKRIMP-FITTING 1B148-10-8
GATES MEGACRIMP COUPLING 6G12FDHORX
PARKER PARKRIMP-FITTING 19248-4-6
PARKER PARKRIMP-FITTING 1CA48-10-6
LEGRIS BANJO FITTING 3524 00 13
PARKER PARKRIMP FITTING 1B248-32-32
LEGRIS BARBED FITTING 0132-08-56
LEGRIS MULTICONNECTOR 3329-00-03
PARKER 3/4STR FEMALE SWIVEL 19270-12-12
GATES MEGACRIMP COUPLING 10GS10MBSPP
PARKER PARKRIMP-FITTING 16A48-16-16
LEGRIS LF3000 FITTING 3379 08 00
PARKER PUSHLOCK-FITTINGS 3B282-4-4B
GATES MEGACRIMP COUPLING 4G5FJX90M