Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 12G14FJX
GATES MEGACRIMP COUPLING 12G14FJX
JIC 37° FJX
References
gates:
12G14FJX
rubix:
117A7621
manufacturer :
7103-0833-5
ean:
5414465954429
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 12G14FJX
Strengths
Threaded adapter with JIC inner thread. 37° inner cone.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
372
g
Type
MEGACRIMP®
Execution
FJX
Exterior tube diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.76
excl. VAT
/
Each
£
20.11
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 10148-6-6
PARKER HOSE FITTING 1CA48-42-24
GATES MEGACRIMP COUPLING 20GS20FBSPORX45
PARKER FEMALE SWIVEL 90 DEG 1B270-12-12
GATES MEGACRIMP COUPLING 12G25FDHORX
LEGRIS LF3600 BRASS FITTING 3618 06 10
LEGRIS BARBED FITTING 0132-08-56
GATES 12G12FFORX45S MEGACRIMP HOSE COUPLING 12G12FFORX45
PARKER PARKRIMP-FITTING 19248-4-6
LEGRIS BANJO FITTING 3527 00 13
PARKER PARKRIMP-FITTING 1CA46-10-4
GATES MEGACRIMP COUPLING 10GS20FDHORX45
PARKER 1CE48-18-10 FEMALE METRIC SWIVEL
GATES MEGACRIMP COUPLING 8G12MJ
GATES MEGACRIMP COUPLING 12G20FDHORX45