Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES GLOBLSPIRL HOSECPLG 16GS28FDLORX
GATES GLOBLSPIRL HOSECPLG 16GS28FDLORX
DIN 24° FDLORX
References
gates:
16GS28FDLORX
rubix:
116A8613
manufacturer :
7347-19079-5
ean:
5412571558111
Technical specifications
Type
globalspiral
See all Specifications
Product details
Technical specifications
Product details : GATES GLOBLSPIRL HOSECPLG 16GS28FDLORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Light series.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
383
g
Type
globalspiral
Execution
fdlorx
Exterior tube diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.00
excl. VAT
/
Each
£
33.60
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 1J748-16-16
GATES 4G12FDLORX90 12L TO 1/4 HOSE 90 DEG
PARKER FEMALE SWIVEL 90 DEG 1B270-16-16
GATES 7100-19570-5 4G10FDLORX M16X1.5 FEM HOSE INSERT
PARKER PARKRIMP-FITTING 1B148-8-8
PARKER PARKRIMP-FITTING 1CE48-10-5
PARKER PARKRIMP-FITTING 11548-16-16
PARKER 1C946-12-6 PRESSURE FITTING
PARKER PARKRIMP-FITTING 10C48-20-12
GATES MEGACRIMP COUPLING 8G18FDLORX45
GATES MEGACRIMP COUPLING 16GS16MBSPP
PARKER PARKRIMP-FITTING 1CF48-8-4
GATES FEMALE SAE FF SWIVEL 6G6FFORX90S
LEGRIS SS FITTING 3816-56-00
GATES MEGACRIMP COUPLING 20GS38FDHORX45