Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 8G18FDLORX45
GATES MEGACRIMP COUPLING 8G18FDLORX45
DIN 24° FDLORX45
References
gates:
8G18FDLORX45
rubix:
117A8507
manufacturer :
7100-19649-5
ean:
5414465786471
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 8G18FDLORX45
Strengths
DIN threaded adapter with inner thread and O-ring. 45° outer cone. Light series. 45° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
163
g
Type
MEGACRIMP®
Execution
FDLORX45
Exterior tube diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.70
excl. VAT
/
Each
£
16.44
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS SS FITTING 3816-60-00
PARKER PARKRIMP-FITTING 13V48-5-4
PARKER PARKRIMP-FITTING 19148-6-6
LEGRIS MULTICONNECTOR 3329-00-03
GATES MEGACRIMP COUPLING 12GS25FDHORX45
GATES MEGACRIMP COUPLING 12GS20FDHORX90
PARKER PARKRIMP-FITTING 19248-10-8
PARKER PARKRIMP-FITTING 16F48-16-16
LEGRIS 0132 14 62 QUICK ACTING BARB FITTING 14MM O/D
PARKER 1D046-22-12 [PARKER] PARKRIMP-FITTING
LEGRIS MULTICONNECTOR 3321-04-00-07
PARKER 1CA48-22-12C FEMALE METRIC SWIVEL
PARKER PARKRIMP-FITTING 11C48-6-4
LEGRIS LF3600 BRASS FITTING LEGRIS-3636-08-10
GATES MEGACRIMP COUPLING 8GS8FJX