Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 16G25MDH
GATES MEGACRIMP COUPLING 16G25MDH
DIN 24° MDH
References
gates:
16G25MDH
rubix:
117A5350
manufacturer :
7100-19267-5
ean:
5412571534009
Technical specifications
Type
megacrimp®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 16G25MDH
Strengths
DIN threaded adapter with outer thread, cylindrical. 24° inner cone. Heavy series.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
495
g
Type
megacrimp®
Execution
mdh
Exterior tube diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.04
excl. VAT
/
Each
£
36.05
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 10C48-6-4
GATES MEGACRIMP COUPLING 4G8FDLORX
PARKER PARKRIMP-FITTING 1B148-10-8
PARKER PUSHLOCK-FITTINGS 33482-4-4B
LEGRIS LF3000 FITTING 3379 06 00
LEGRIS MULTICONNECTOR 3320-04-00-12
GATES 6G-8MFA SAE PARALLEL WITH 24DEG CONE
PARKER PARKRIMP-FITTING 13V48-4-4
LEGRIS BANJO FITTING 3524-00-10
LEGRIS LF3600 BRASS FITTING 3622-12-62
GATES MEGACRIMP COUPLING 6G10MDH
PARKER 19248-6-5 PRESSURE FITTING
PARKER JIC INSERT 13W48-4-4
LEGRIS BANJO FITTING 3527-00-17
LEGRIS BARBED FITTING 0132-08-56