Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES 4G8MDL MEGACRIMP 1/4-M14X1.5
GATES 4G8MDL MEGACRIMP 1/4-M14X1.5
DIN 24° MDL
References
gates:
4G8MDL
rubix:
210A0544
manufacturer :
7100-11483-5
ean:
5412571530940
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES 4G8MDL MEGACRIMP 1/4-M14X1.5
Strengths
DIN outer thread, cylindrical. 24° inner cone. Light series.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
60
g
Type
MEGACRIMP®
Execution
MDL
Exterior tube diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.21
excl. VAT
/
Each
£
8.65
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS SS FITTING 3806-55-00
GATES MEGACRIMP COUPLING 16G28FDLORX90
PARKER PARKRIMP-FITTING 19248-10-8
PARKER 11C48-16-10 HIGH PRESSURE FITTING
PARKER PARKRIMP-FITTING 1CA48-18-10
GATES MEGA CRIMP COUPLING 6GS12FDLORX90
PARKER 1CA48-12-5 MEDIUM PRESSURE PARKRIMP FITTINGS
PARKER 1C946-12-6 PRESSURE FITTING
LEGRIS BANJO FITTING 3528-00-19
PARKER PARKRIMP-FITTING 1CF46-8-4
GATES MEGACRIMP COUPLING 10GS20FDHORX45
PARKER PARKRIMP-FITTING 1CA48-28-16
GATES MEGACRIMP COUPLING 16G14FJX
LEGRIS BANJO FITTING 3527 00 13
GATES MEGACRIMP COUPLING 20GS20FJX90M