Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 16G28FDLORX90
GATES MEGACRIMP COUPLING 16G28FDLORX90
DIN 24° FDLORX90
References
gates:
16G28FDLORX90
rubix:
117A5774
manufacturer :
7100-19244-5
ean:
5412571533828
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 16G28FDLORX90
Strengths
DIN threaded adapter with inner thread and O-ring. 90° outer cone. Light series. 90° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
630
g
Type
MEGACRIMP®
Execution
FDLORX90
Exterior tube diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.75
excl. VAT
/
Each
£
44.10
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 8G16FDHORX45
PARKER PARKRIMP-FITTING 1CA46-15-8
PARKER PARKRIMP-FITTING 11948-12-12
LEGRIS 3553 TWIN BANJO BODY 3549 08 13
GATES MEGACRIMP COUPLING 6G12FDHORX90
GATES MEGA CRIMP COUPLING 6GS12FDLORX90
LEGRIS SS FITTING 3816-12-00
PARKER PUSHLOKFITTING 39182-12-10B
LEGRIS SS FITTING 3806-62-00
PARKER PARKRIMP-FITTING 10348-6-6
LEGRIS 3551 TWIN BANJO BODY 3549-06-10
LEGRIS MULTICONNECTOR 3321-06-00-07
PARKER PARKRIMP-FITTING 10648-6-4
LEGRIS SS FITTING 3806-12-00
GATES MEGACRIMP COUPLING 6G10MDL