Diplomat Black S1 Brogue Shoe
EU shoe size | 44 |
---|---|
Colour | black |
Main material | leather |
EU shoe size | 44 |
---|---|
Colour | black |
Main material | leather |
Type of soles | midsole |
Weight | 583 g |
Material | leather (upper)-rubber (sole)-leather (lining) |
In stock: Next day delivery