References
Base Protection:CA-B0603-CWA-41
Rubix:389A0626
Manufacturer :CA-B0603-CWA 41
EAN:8057741713654

Product details : BASE B0603 SOCCER S1P SRC SHOES GREY EU41 UK7
Lining: SmellStop 100% antibacterial Upper: Cordura® and suede leather Insert: Fresh'n Flex + Dry'n Air sole Toe: SlimCap Type: Low-cut shoe Sole: Anti-fatigue AirTech + low-profile Tpu-Skin.
Standard: EN ISO 20345: 2012 S1P SRC.
Standard: EN ISO 20345: 2012 S1P SRC.
Technical specifications
Attributes
| EU shoe size | 41 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| Non-magnetic | yes |
| Material | cordura and suede leather |
| Type of soles | anti-fatigue airtech + low-profile tpu-skin |
Show UNSPSC/ECL@SS
£ 70.76 excl. VAT
/ Each
£ 84.91 incl. VAT
- Usually arrives within 14 working days
