SMC VXA2120-01-1 AIR OPERATED 2 PORT VALVE


Direct Air Operated Valve

References
smc:VXA2120-01-1
rubix:112A5049
brand logo
brand logo
Technical specifications
TypeDirect Air Operated Valve
See all Specifications

Product details : SMC VXA2120-01-1 AIR OPERATED 2 PORT VALVE


Direct air operated, 2 and 3 port valve series VXA can be used with a wide variety of fluids. The manifold for the VXA21/22 series is available in a common SUP style or individual SUP style (for vacuum use). The VXA31/32 series manifold is individual ported. Valves for both are easily replaced without changing existing piping.
•Direct air operated 2 port valve
•Proper selection of body and sealing materials
•permits application of a wide variety of fluids
•Valve body available in N.C. or N.O.
•Port size : Rc(PT)1/8
•Pilot pressure: 0.25 to 0.7MPa
•Compatible with high viscosity fluids (500cSt)

Size: No.1
Orifice: 2 (3 Mm)
Style: 0 (Normally Closed)
Option: Brass Body, NBR Seal
Port Size: 01 [1/8 (6A)]
Thread: Rc
Bracket: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)63x40x29 mm
Logistic Weight170 g
TypeDirect Air Operated Valve
Connecting diameter (inch)R 1/8 ''
Type of couplingR
Min. temperature-5 °C
Max. temperature40 °C
Show UNSPSC/ECL@SS
£ 41.07 excl. VAT
/ Each
£ 49.28 incl. VAT
  • Delivery usually within ( 4 ) days