SMC VXA2240H-02F-1 AIR OPERATED 2 PORT VALVE
Direct Air Operated Valve
See technical informationSee documentsReferences
SMC:VXA2240H-02F-1
Rubix:392A8309

Documents
Product details : SMC VXA2240H-02F-1 AIR OPERATED 2 PORT VALVE
Direct air operated, 2 and 3 port valve series VXA can be used with a wide variety of fluids. The manifold for the VXA21/22 series is available in a common SUP style or individual SUP style (for vacuum use). The VXA31/32 series manifold is individual ported. Valves for both are easily replaced without changing existing piping.
Technical specifications
Attributes
| Logistic Weight | 250 g |
|---|---|
| Type | air pilot valve |
| Type of coupling | g |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 109.71 excl. VAT
/ Each
£ 131.65 incl. VAT
- Delivery usually within ( 25 ) days